noscriptEdison EIL060 - 60 Super Bright LED Rechargeable Inspection Light 9045160K | Cromwell Tools

Edison

EIL060 - 60 Super Bright LED Rechargeable Inspection Light

SKU:

EDI9045160K

MPN:

9045160K

£17.91

Ex VAT

£21.49

Inc VAT

OUT OF STOCK

    Product Details

    EIL060 60 super bright LED rechargeable inspection light complete with 360° swivel hanging hook.


    • 60 super bright white LED's.
    • 100,000 LED usage life.
    • 20m beam distance.
    • Built-in Lithium rechargeable battery.
    • IPX-4 waterproof and designed for outside use in heavy rain
    • Charging time: 4-5hrs.
    • Impact Resistance (drop test) 1m.
    • Operating temperature -20 - 50°C


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Type

    Lithium-Ion

    Brand

    Edison

    Bulb Fitting

    LED

    Cable Length

    1.5m

    EAN

    5036140398771

    ECLASS Code

    21049090

    Includes

    100-240V AC adaptor Plug 12V DC car cigarette plug

    Lumens / Lux

    120

    MFR Part No.

    EIL060

    Product Type

    Inspection Light

    Rechargeable

    Rechargeable

    Run Time

    3 - 4hr

    UNSPSC Code

    27140000

    Voltage

    12V

    Weight Each

    370g