£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
Product Documents
KMC01
High-impact moulded plastic creeper board lets you work under vehicles with ease.
Features and Benefits
• Low profile design to provide greater clearance
• Padded headrest with removable magnetic tool trays and 6x75mm PVC coated caster wheels
Notes
• Capacity: 113kg (250lbs)
• Dimensions: 1020(L) x 475(W) x 120(H)mm
• Weight: 5kg
Attribute | Value |
---|---|
Additional Features | Low profile design Padded headrest Removable magnetic trays (2) |
Brand | Kennedy |
Capacity | 113kg |
EAN | 5036140232471 |
ECLASS Code | 28019090 |
Height | 120mm |
Length | 1020mm |
MFR Part No. | TRH6802-3 |
Number of Wheels | 6 |
Tool Material | Plastic |
Type | Mechanics Creeper |
UNSPSC Code | 24101508 |
Weight Each | 5.00kg |
Width | 475mm |