noscriptKennedy 1LTR BRAKE BLEEDER & FLUID EXTRACTOR 5031920K | Cromwell Tools

Kennedy

1LTR BRAKE BLEEDER & FLUID EXTRACTOR

SKU:

KEN5031920K

MPN:

5031920K

£32.99

Ex VAT

£39.59

Inc VAT

IN STOCK (50+)

    Product Details

    PBB100
    Single man operated pneumatic bleeder which simplifies the bleeding of hydraulic fluid in vehicle clutches and brake systems, also used for the collection of other non-corrosive fluid spillage. Has a 1 litre container with a ¼” NPT connection, operates from 90 - 145psi (6 - 10bar) air pressure with an air consumption rate of 180ltr/min, an extraction rate of 1.6Ltr/min and vacuum (max) of 550mm HG. Handles non-flammable liquids between 0 and 80°C.


    Product Specification
    Attribute
    Value

    Additional Features

    1 Litre Container Air consumption rate of 180ltr/min Extraction rate of 1.6Ltr/min Operating Pressure 90-145psi (6-10bar) Vacuum (max) of 550mm HG

    Brand

    Kennedy

    EAN

    5036140027794

    ECLASS Code

    21049090

    Includes

    Tool Only

    Number of Pieces

    1

    Product Type

    Brake & Clutch Bleeder - Pneumatic

    Tool Material

    Plastic

    UNSPSC Code

    27141001

    Weight

    470g