£98.99
Ex VAT
£118.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Rugged construction with an internal overload valve, a pressure rating of 10,000 PSI (700 Bar) and a 1/4 NPT thread size. Operates in a vertical and horizontal position. Use with optional connection hose - 1500mm x 1/4 NPT - 567-812.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140023178 |
ECLASS Code | 21049090 |
Includes | Hand Pump |
MFR Part No. | HPS060 |
Product Type | Single Speed Hydraulic Hand Pump |
UNSPSC Code | 27141001 |
Weight | 7.1g |