£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Windscreen wiper arm removal tool for removing stuck and stubborn taper fitting wiper arms.
Maximum opening: 27mm.
Collar size: 15mm.
Attribute | Value |
---|---|
Additional Features | Plastic Screw Nut |
Brand | Kennedy |
EAN | 5036140064300 |
ECLASS Code | 21049090 |
Includes | Tool only |
MFR Part No. | WRT027 |
Number of Pieces | 1 |
Product Type | Windscreen Wiper Arm Removal Tool |
Tool Application | Windscreen |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 140g |