£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Manufactured from drop forged chrome vanadium steel. Supplied with 17/19mm double ended socket that will fit the majority of car wheel nuts. Can be used with any other 1/2"square drive accessories. Extends to 500mm overall to give maximum leverage. GS and TUV approved.
Attribute | Value |
---|---|
Additional Features | 1/2" drive Extends to 500mm GS and TUV approved Supplied with 17/19mm double ended socket |
Brand | Senator |
Drive | 1/2" Square Drive |
EAN | 5036140160422 |
ECLASS Code | 21049090 |
MFR Part No. | 030099SB |
Product Type | Wheel Wrench |
Tool Material | Chrome Vanadium |
UNSPSC Code | 27140000 |
Weight Each | 1000g |