£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
CarPlan Blue Star Anti Freeze and coolant has a powerful formula with 2 years protection for all seasons.
Features and Benefits
• Uses IAT technology to provide year-round protection for all types of vehicle
• Effectively ihibits rust
• Contains strong anti-corrosion additives for ultimate protection
Typical Applications
• Suitable for all vehicles, including Classic Cars
Attribute | Value |
---|---|
Additional Features | Contains anti-corrosion additives Inhibits rust Provides year round protection Suitable for all engine types Up to 2 years protection |
Brand | CarPlan |
Colour | Blue |
EAN | 5010373020890 |
ECLASS Code | 23060000 |
MFR Part No. | BSA001 |
Product Type | Antifreeze - Ready Mixed |
Size | 1L |
UNSPSC Code | 25174004 |