£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
Holts® trigger spray de-Icer is the go-to choice for customers seeking a swift and reliable solution for frost, ice, and snow removal. With a convenient trigger spray mechanism, it effortlessly clears wintry elements from vehicle windows and mirrors. Versatile and user-friendly, Holts Trigger De-Icer is a winter essential for efficient and hassle-free de-icing.
Features and Benefits
• Effective performance in temperatures as low as -10°C for reliability during harsh winter conditions
• The no-refreeze feature maintains clear surfaces for an extended period
• paintwork-safe ensures protection against exterior damage
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Holts |
Colour | Blue |
EAN | 5010218004818 |
ECLASS Code | 23060000 |
MFR Part No. | HDEI0002A |
Product Type | De-Icer |
Size | 0.5L |
UNSPSC Code | 25174004 |