£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
An assorted automotive This Supaseal electrical kit includes 424 components and is ideal for applications where a waterproof joint or seal is required for electrical cabling.
Features and Benefits
• Suitable for use on 0.5mm² - 1.5mm² cable
• Waterproof
Contents
• Female connectors: 1-pin, 2-pin, 3-pin, 4-pin, 5-pin & 6-pin
• Male connectors: 1-pin, 2-pin, 3-pin, 4-pin, 5-pin & 6-pin
• Kit also includes female & male terminals with yellow seals
Standards
• RoHS compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341372255 |
ECLASS Code | 27260701 |
UNSPSC Code | 39121409 |