£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
This lubricating and sealing grease is a versatile accessory, which can be used on valves, seals and pumps, ball bearings and vacuum contained equipment. It can seal metal with metal, plastic and elastomer. The sealant has a very high resistance to chemicals and is waterproof, with high oxidation resistance and a broad temperature range. Overall, it is incredibly durable to rough conditions and performs to a high quality on a wide variety of applications.
Features and Benefits
• Seals and lubricates a wide variety of surfaces
• High resistances to temperature, oxidation and chemicals
• Durable even in difficult conditions
• Resists washout by water, oils, solvents
Typical Applications
• Plug valves
• Mechanical seals
• Slow-speed roller bearings
• Moderate-speed ball bearings
• Instruments at high temperatures and in corrosive environments
Notes
• This lubricant is not recommended for use with highly oxidative chemicals such as liquid Cl2
or liquid O2, for example
Attribute | Value |
---|---|
Brand | Molykote |
Colour | White |
ECLASS Code | 30140101 |
MFR Part No. | 3452100 |
Product Type | Adhesive & Sealant |
Size | 100g |
UNSPSC Code | 31201606 |
Weight Each | 100g |