£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Professional heavy duty engine stand mounted on 3 wheels making it easy to move around. Designed with a 360 rotating head that allows you access the engine. 750lbs engine capacity.
Attribute | Value |
---|---|
Additional Features | 360° Rotating Head |
Base Size | 190x195mm |
Brand | SIP |
EAN | 5012713036813 |
ECLASS Code | 36120207 |
Lifting Capacity | 340t |
MFR Part No. | 3681 |
Product Type | Engine Stand |
Standards Met | CE APPROVED |
UNSPSC Code | 24101612 |
Weight Each | 18.5kg |