£327.00
Ex VAT
£392.40
Inc VAT
Product Details
Product Specification
A high quality construction which comes with a push-slide-secure automatic locking system that eliminates the need for inefficient wear-sensitive jaws.
Features
• Supports 14" to 20" wheel diameters
• Rugged powder coated steel folding frame
• Durable non-marking foam-filled tyres
• Ergonomic cart with patented tilting
Attribute | Value |
---|---|
Additional Features | 3 Year Warranty |
Brand | SIP |
ECLASS Code | 36120207 |
MFR Part No. | 9824 |
Product Type | Wheel Cart |
Standards Met | CE Approved |
UNSPSC Code | 24101612 |
Weight Each | 20.5kg |