£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
The Winntec Pin Jack Stands use a pin-type support column with 6 heights. Its built with a large contact saddle with rubber pads for added reliability under heavy weights.
Features
• Large contact saddle and rubber pad
• Pin-type support column with 6 heights
• Lightweight construction
• Replacement pads are available
Supplied as a pair of jack stands
Attribute | Value |
---|---|
Additional Features | 3 year warranty Supplied as a pair of jack stands |
Base Size | 341mm |
Brand | SIP |
ECLASS Code | 36120207 |
Lifting Capacity | 6t |
Lifting Height Max. | 604mm |
Lifting Height Min. | 404mm |
MFR Part No. | 9849 |
Product Type | Jack Stand |
Standards Met | CE Approved |
UNSPSC Code | 24101612 |
Weight Each | 5.1kg |