£699.00
Ex VAT
£838.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Winntec Long Chassis Jack is designed for extreme heavy-duty operation, it gives a versatile high reach from a low profile, ensuring safety.
Features
• Foot-operated pump for very efficient lifting
• Auto overload safety, universal joint valves
• Steel wheels and Swivel castors allows easy movement and reduces noise and damage
• Long ergonomic handle for better usage
• Integrated jack load control knob
Attribute | Value |
---|---|
Additional Features | 3 year warranty |
Brand | SIP |
ECLASS Code | 36120207 |
Lifting Capacity | 5t |
Lifting Height Max. | 680mm |
Lifting Height Min. | 150mm |
MFR Part No. | 9885 |
Product Type | Trolley Jack |
Standards Met | CE Approved |
UNSPSC Code | 24101612 |
Weight Each | 90kg |