£869.00
Ex VAT
£1042.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These SIP® TON Long Floor Jacks utilises a robust quick-lift system that raises the saddle to the lift point efficiently, and an extra-long handle for easy access under a range of larger vehicles.
Features and Benefits
• Quick-lift system raises the saddle efficiently via foot pedal
• Large wheels and castors for added manoeuvrability
• Built-in release knob and integrated handle lock
• Integrated rear toe plate for simple positioning
• Mounted on large wheels and durable castors
• Manufactured from steel for durability
Typical Applications
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036479 |
ECLASS Code | 36120207 |
Lifting Capacity | 10t |
Lifting Height Max. | 560mm |
Lifting Height Min. | 160mm |
Maximum Saddle Adjustment | 130mm |
MFR Part No. | 03647 |
Product Type | Floor Jack |
UNSPSC Code | 24101612 |
Weight Each | 128.50kg |