£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The SIP 3 TON Jack Stands are heavy-duty adjustable ratchet support column and includes a large base with feet which helps spread the load weight in all applications.
Features and Benefits
• 310mm to 450mm adjustable lifting height range
• Ratchet support column provides simple adjustment
• Supplied as a pair for 6 TON combined capacity
Typical Applications
• Homes
• Trading
• Professional garages
• Workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036370 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 450mm |
Lifting Height Min. | 310mm |
MFR Part No. | 03637 |
Product Type | Ratchet Stands |
UNSPSC Code | 24101612 |
Weight Each | 6.60kg |