£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These SIP® TON Aluminium/Steel Low-Profile Trolley Jacks utilise a quick-Lift system that raises the saddle to the lift point efficiently using dual pumps, and a heavy-duty aluminium and steel construction.
Features and Benefits
• Additional low-profile design for lower vehicle clearances
• Dual pump quick-lift system raises the saddle efficiently
• Safety bypass system protects the jack from overloading
• Very large saddle with rubber pad for secure contact
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036332 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 508mm |
Lifting Height Min. | 70mm |
MFR Part No. | 03633 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 34.50kg |