noscriptKennedy 3-TONNE 465mm Hydraulic Trolley Jack T830023 | Cromwell Tools

Kennedy

3-TONNE 465mm Hydraulic Trolley Jack

SKU:

KEN5038350K

MPN:

T830023

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (9)

    Product Details

    A hydraulic trolley jack with technology that makes lifting simple while its safety bypass system prevents over-loading, ensures safe operation and also prevents damage and user injury. Its equipped with pump piston dust shields and wiper seals that protect the hydraulic system from contaminants. A compact design allows it to easily fit under low vehicles and in confined spaces.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    lifting height under rated load:330-465mm Minimized Abrasion and Wear Steel Casters

    Brand

    Kennedy

    EAN

    5036140463806

    ECLASS Code

    36120207

    Lifting Capacity

    3t

    Lifting Height Max.

    465mm

    Lifting Height Min.

    130mm

    MFR Part No.

    T830023

    Product Type

    Trolley Jack

    UNSPSC Code

    24101612

    Weight Each

    29.3kg