SIP

5 TON LONG FLOOR JACK

SKU:

SIP5030030X

MPN:

03642

£709.00

Ex VAT

£850.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These SIP® TON Long Floor Jacks utilises a robust quick-lift system that raises the saddle to the lift point efficiently, and an extra-long handle for easy access under a range of larger vehicles.


    Features and Benefits
    • Quick-lift system raises the saddle efficiently via foot pedal
    • Large wheels and castors for added manoeuvrability
    • Built-in release knob and integrated handle lock
    • Integrated rear toe plate for simple positioning
    • Mounted on large wheels and durable castors
    • Manufactured from steel for durability


    Typical Applications
    • Garages
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    SIP

    EAN

    5012713036424

    ECLASS Code

    36120207

    Lifting Capacity

    5t

    Lifting Height Max.

    560mm

    Lifting Height Min.

    150mm

    Maximum Saddle Adjustment

    130mm

    MFR Part No.

    03642

    Product Type

    Floor Jack

    UNSPSC Code

    24101612

    Weight Each

    86.80kg