£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This range of axle stands offers a weight capacity of 2 and 3 tonnes for a range of cars and vehicles. The stands are constructed with extremely durable and strong steel welded feet to ensure support of the vehicle, designed with a safety locking pin to prevent accidental release of the vehicle and avoids damage and injuries.
Features and Benefits
• The range offers a maximum lift capacity of 2 or 3 tonnes
• Designed with angled teeth for safety and prevention of injury
• Constructed from strong steel for durability and added strength
• The axles are designed with a safety locking pin to prevent accidental release when lifting and supporting the vehicles weight
Typical Applications
• Designed for the use of accessing car undersides
Attribute | Value |
---|---|
Additional Features | Safety locking pin to prevent accidental release |
Brand | Laser Tools |
EAN | 5018341050740 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 420mm |
Lifting Height Min. | 280mm |
MFR Part No. | 5074 |
Product Type | Axle Stands |
UNSPSC Code | 24101612 |