£384.00
Ex VAT
£460.80
Inc VAT
Product Details
Product Specification
The SIP® 6 TON 1mtr Axle Stands are provided as a pair for a 12 TON total weight capacity of up to 935mm, with large base feet and a sturdy pin support column to cater to a wide range of larger vehicles.
Features and Benefits
• Sturdy pin support column for simple adjustment
• Lightweight design; simple positioning and storage
• Large feets help to spread the load weight
• Supplied with a 2-Year SIP® standard Silver Warranty
Typical Applications
• Agricultural vehicles
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036356 |
ECLASS Code | 36120207 |
Lifting Capacity | 6t |
Lifting Height Max. | 935mm |
Lifting Height Min. | 540mm |
MFR Part No. | 03635 |
Product Type | Pin Stands |
UNSPSC Code | 24101612 |
Weight Each | 28.00kg |