£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Designed to be powerful with a 22 ton lift capacity, this floor jack can lift between 230-555mm when using the 110mm adaptor. It's reliable, compact and comes complete with 4 height adaptors. (10x50mmDia, 50x50mmDia, 20x50mmDia and 20x70mmDia). Built on wheels, you can easily move this jack around to where its required.
Features and Benefits
• Lifts between 230-555mm
• Includes 4 height adapters
• Includes wheels
Attribute | Value |
---|---|
Additional Features | 230-555mm lifting height |
Brand | SIP |
EAN | 5012713036431 |
ECLASS Code | 36120207 |
Lifting Capacity | 22t |
Lifting Height Max. | 555mm |
Lifting Height Min. | 230mm |
MFR Part No. | 3643 |
Product Type | Trolley Jack |
Standards Met | CE APPROVED |
UNSPSC Code | 24101612 |