£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Product Documents
This clutch jack is designed for the safe removal, installation and transport of double-disc clutches and flywheel assemblies in HGV vehicles. With its low-profile design, smooth-action castors, and tilt saddle, it ensures precise alignment and ease of use.
Features and Benefits
• 136kg capacity for heavy-duty tasks
• Min height: 288mm, Max height: 980mm
• 360° rotating pump handle for precise alignment
• Includes 2" and 1¾" splines for alignment
• CE & UKCA compliant for safety
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341072490 |
ECLASS Code | 36120207 |
Lifting Height Max. | 980mm |
Lifting Height Min. | 288mm |
MFR Part No. | 7249 |
Product Type | Disc Wheel Transporter |
Standards Met | CE UKCA |
UNSPSC Code | 24101612 |