£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Product Documents
This engine stand supports up to 680kg offering secure support for engines or transmission units at the correct working height. It has a 360-degree rotation for easy access during repairs or rebuilds.
Features & Benefits
• 680kg (1499lbs) weight capacity for heavy-duty tasks
• Adjustable slotted mounting head for versatile engine sizes
• Folding base for compact storage
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079253 |
ECLASS Code | 36120207 |
MFR Part No. | 7925 |
Product Type | Engine Stand |
UNSPSC Code | 24101612 |