£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty farm jack offers a 2500kg capacity and 1200mm lift height, making it ideal for agricultural and off-road use. Perfect for lifting tractors, trailers, and other equipment, it also assists in pulling tree stumps, fences, or freeing stuck vehicles. It is designed for safety with an off-road support base which give the jack stability on uneven or soft ground.
Features & Benefits
• 2500kg weight capacity
• Size: 293mm x 293mm
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076658 |
ECLASS Code | 36120207 |
Lifting Height Max. | 1200mm |
MFR Part No. | 7665 |
Product Type | Jack Stand |
UNSPSC Code | 24101612 |