£327.00
Ex VAT
£392.40
Inc VAT
Product Details
Product Specification
Product Documents
These hydraulic vehicle positioning jacks allow for quick and easy lifting of cars. Built for safety, efficiency and strength, they offer reliable support for a wide range of vehicles.
Features & Benefits
• Suitable for tyre widths up to 305mm (12" width wheel)
• Adjustable range: 345 - 630mm
• 1360kg capacity per pair (680kg each)
• Equipped with 4 durable nylon castors per unit
• CE & UKCA compliant for safety
Attribute | Value |
---|---|
Brand | Power TEC |
ECLASS Code | 36120207 |
Lifting Height Max. | 630mm |
Lifting Height Min. | 345mm |
MFR Part No. | 92438 |
Product Type | Jack Stand |
Standards Met | CE UKCA |
UNSPSC Code | 24101612 |