Yale

JH-12 B ALUMINIUM BOTTLE JACK

SKU:

YAL9410027P

MPN:

N13300007

£81.49

Ex VAT

£97.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These jacks are engineered for robust performance, ensuring safety and efficiency in an array of tasks.


    Features and Benefits
    • Built to last and withstand demanding applications, these jacks are designed for durability
    • Equipped with a pressure relief valve to ensure safe and controlled operations
    • Enjoy precision and control when lowering loads, enhancing safety and accuracy
    • Allows for piston extension, providing versatility up to 20-ton capacity


    Product Specification
    Attribute
    Value

    Brand

    Yale

    EAN

    4025092162760

    ECLASS Code

    36120207

    Lifting Capacity

    12t

    Lifting Height Max.

    473mm

    Lifting Height Min.

    240mm

    MFR Part No.

    N13300007

    Product Type

    Bottle Jack

    UNSPSC Code

    24101612

    Weight Each

    8kg