£50.49
Ex VAT
£60.59
Inc VAT
8 Variations Available
Product Details
Product Specification
These jacks are engineered for robust performance, ensuring safety and efficiency in an array of tasks.
Features and Benefits
• Built to last and withstand demanding applications, these jacks are designed for durability
• Equipped with a pressure relief valve to ensure safe and controlled operations
• Enjoy precision and control when lowering loads, enhancing safety and accuracy
• Allows for piston extension, providing versatility up to 20-ton capacity
Attribute | Value |
---|---|
Brand | Yale |
EAN | 4025092162746 |
ECLASS Code | 36120207 |
Lifting Capacity | 6t |
Lifting Height Max. | 424mm |
Lifting Height Min. | 219mm |
MFR Part No. | N13300005 |
Product Type | Bottle Jack |
UNSPSC Code | 24101612 |
Weight Each | 4.7kg |