Laser Tools

Low Profile Trolley Jack, 3 Ton

SKU:

LSR5036734J

MPN:

6734

£234.00

Ex VAT

£280.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This low-profile trolley jack is engineered for heavy-duty lifting with a 3-ton capacity. Its twin pump design provides faster lifting. It includes a long reach handle for ease of use.


    Features and Benefits
    • 3-ton lifting capacity
    • Low entry height of 85mm, max height of 500mm
    • Conforms to EN1494:2000 safety standards
    • CE & UKCA compliant for safety


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341067342

    ECLASS Code

    36120207

    Lifting Capacity

    3t

    Lifting Height Max.

    500mm

    Lifting Height Min.

    85mm

    MFR Part No.

    6734

    Product Type

    Trolley Jack

    Standards Met

    CE EN1494:2000 UKCA

    UNSPSC Code

    24101612