£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
This pneumatic jack is offered in two variations, one with an extended height of 30mm. The jacks are easily maneuverable and lightweight, ideal for garages bodyshops and Tyre bays.
Features and Benefits
• Supplied with a 75mm removable support cup, or a 95mm cup for the extended variation
• To be used in conjunction with axle stands.
• CE & UKCA compliant
Typical Applications
• Pneumatic jack for garages and bodyshops
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 36120207 |
Lifting Capacity | 2t |
Lifting Height Max. | 200mm |
Lifting Height Min. | 200mm |
MFR Part No. | 6531 |
Product Type | Pneumatic Jack |
To Suit | Cars and Light Commercials |
UNSPSC Code | 24101612 |
Weight Each | 16.12kg |