£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
Product Documents
This lightweight, fast-lifting pneumatic jack offers reliable performance with a 2-ton capacity. It has an extended height range with quick lifting time to ensure efficiency. It features a pressure blow-off valve in compliance with CE & UKCA standards.
Features and Benefits
• Min height: 200mm, Max height: 550mm
• 8 bar working pressure with blow-off valve
• Includes 95mm removable support cup
• To be used with axle stands
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 36120207 |
Lifting Capacity | 2t |
Lifting Height Max. | 550mm |
Lifting Height Min. | 200mm |
MFR Part No. | 6531 |
Product Type | Pneumatic Jack |
Standards Met | CE UKCA |
UNSPSC Code | 24101612 |