£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed to partner the performance of the 1200mm Farm Jack, this base provides further safety and stability on uneven or soft terrain by evening out the load being taken on.
Features & Benefits
• For Farm Jack LSR5037665J
• Distributes load to prevent sinking
• Size: 293mm x 293mm
For Use With
<a href='/shop/automotive/automotive/high-lift-farm-jack-1200mm-2500kg/p/LSR5037665J
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076665 |
ECLASS Code | 36120207 |
MFR Part No. | 7666 |
Product Type | Support Stand |
To Suit | Farm Jack LSR5027665J |
UNSPSC Code | 24101612 |