£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
The SIP ® universal utility support stand is specifically designed to support loads Including, axles, differentials, prop shafts, and exhausts, developed through versatile screw adjustment and a fold-up pedal for positioning.
Features and Benefits
• Versatile screw adjustment for a fine-tuning support position
• Supports components safely and securely, including axles, differentials, prop shafts, exhausts, and subframes
Typical Applications
• Ideal for safe and reliable support in garages and workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036295 |
ECLASS Code | 36120207 |
Lifting Height Max. | 2015mm |
Lifting Height Min. | 1365mm |
MFR Part No. | 03629 |
Product Type | Support Stand |
UNSPSC Code | 24101612 |
Weight Each | 680kg |