SIP

WINNTEC 12 TON BOTTLE JACK

SKU:

SIP5039736R

MPN:

09843

£99.99

Ex VAT

£119.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Suitable for use both vertically and horizontally, the WINNTEC® Bottle Jack features heavy-duty components for strength and durability in industrial settings. The wide base design delivers strength and stability that can be relied upon with both large and small vehicles.


    Features and Benefits
    • Suitable for use both horizontally and vertically for versatility
    • Wide base design offers stability by evenly spreading the weight
    • Available in varied weight capacities for all requirements
    • Supplied with a 3-year manufacturers' warranty


    Typical Applications
    • Professional garages
    • Automotive workshops


    Product Specification
    Attribute
    Value

    Additional Features

    60mm Screw Extension

    Brand

    SIP

    EAN

    5012713098439

    ECLASS Code

    36120207

    Lifting Capacity

    12t

    Lifting Height Max.

    399mm

    Lifting Height Min.

    214mm

    MFR Part No.

    09843

    Product Type

    Bottle Jack

    UNSPSC Code

    24101612