£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
The WINNTEC® High-Reach Jack Stand from SIP® delivers heavy-duty lifting support of up to 12 tonnes. Designed for easy adjustment, the operator can easily position and adjust the height with minimum effort.
Features and Benefits
• Heavy-duty pin adjustment delivers strong 12 tonne maximum capacity
• Wide base design spreads the load and ensures stability
• Integrated wheels allow for easy positioning
• Supplied with a 3-year manufacturer's warranty
Typical Applications
• Automotive garages
• Professional workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713097043 |
ECLASS Code | 36120207 |
Lifting Capacity | 12t |
Lifting Height Max. | 971mm |
Lifting Height Min. | 601mm |
MFR Part No. | 09704 |
Product Type | Jack Stand |
UNSPSC Code | 24101612 |
Weight Each | 27.4kg |