£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
The WINNTEC® Low-Profile Trolley Jack from SIP® protects the operator from strain and the risk of injury. The integrated Turbo-Lift system quickly and efficiently raises the saddle, while the low-profile allows for easy clearance under performance vehicles.
Features and Benefits
• Turbo-Lift system efficiently raises the saddle with minimum operator strain
• Heat-treated dual pistons enhance performance and deliver a long service life
• Integrated PU wheels allow for easy positioning and reduce noise while on the move
• Joint release mechanism allows for quick release
• An extra-long handle allows for exact positioning under the vehicle
• Supplied with a 3-year manufacturer's warranty
Typical Applications
• Automotive garages
• Professional workshops
Attribute | Value |
---|---|
Additional Features | Turbo-Lift System |
Brand | SIP |
EAN | 5012713097012 |
ECLASS Code | 36120207 |
Lifting Capacity | 2t |
Lifting Height Max. | 510mm |
Lifting Height Min. | 75mm |
MFR Part No. | 09701 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 32kg |