SIP

WINNTEC 2 TON LOW-PROFILETURBO-LIFT TROLLEY JACK

SKU:

SIP5039727G

MPN:

09705

£357.00

Ex VAT

£428.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    For quick and efficient vehicle lifting, the WINNTEC® Low-Profile Turbo-Lift Trolley Jack reduces operator strain and the risk of injury. The integrated 3-in-1 design offers two lowering speeds for enhanced control, while the extra-long handle and rubber grip provides added user-comfort.


    Features and Benefits
    • Turbo-Lift system provides a quick and efficient saddle raise to enhance productivity
    • 2-Speed lowering system allows for controlled descent for enhanced safety
    • Extra-long handle allows for exact positioning where required on the vehicle
    • Supplied with a 3-year manufacturer's warranty


    Typical Applications
    • Automotive garages
    • Professional workshops


    Product Specification
    Attribute
    Value

    Additional Features

    Auto Lock System Turbo Lift System

    Brand

    SIP

    EAN

    5012713097050

    ECLASS Code

    36120207

    Lifting Capacity

    2t

    Lifting Height Max.

    500mm

    Lifting Height Min.

    75mm

    MFR Part No.

    09705

    Product Type

    Trolley Jack

    UNSPSC Code

    24101612

    Weight Each

    39.5kg