£317.00
Ex VAT
£380.40
Inc VAT
2 Variations Available
Product Details
Product Specification
For quick and efficient vehicle lifting, the WINNTEC® Low-Profile Turbo-Lift Trolley Jack reduces operator strain and the risk of injury. The integrated 3-in-1 design offers two lowering speeds for enhanced control, while the extra-long handle and rubber grip provides added user-comfort.
Features and Benefits
• Turbo-Lift system provides a quick and efficient saddle raise to enhance productivity
• 2-Speed lowering system allows for controlled descent for enhanced safety
• Extra-long handle allows for exact positioning where required on the vehicle
• Supplied with a 3-year manufacturer's warranty
Typical Applications
• Automotive garages
• Professional workshops
Attribute | Value |
---|---|
Additional Features | Turbo Lift System |
Brand | SIP |
EAN | 5012713097067 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 503mm |
Lifting Height Min. | 76mm |
MFR Part No. | 09706 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 36.5kg |