£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
The WINNTEC® Turbo-Lift Trolley Jack from SIP® protects the operator from strain and the risk of injury. The integrated Turbo-Lift system quickly and efficiently raises the saddle, while the heavy-duty design provides stable support up to 3 tonnes in weight.
Features and Benefits
• Turbo-Lift system provides a quick and efficient saddle raise to enhance productivity
• 2-Speed lowering system allows for controlled descent for enhanced safety
• Heavy-duty PU wheels for easy portability and positioning
• Extra-long handle allows for exact positioning where required on the vehicle
• Supplied with a 3-year manufacturer's warranty
Typical Applications
• Automotive garages
• Professional workshops
Attribute | Value |
---|---|
Additional Features | Turbo Lift System |
Brand | SIP |
EAN | 5012713097029 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 450mm |
Lifting Height Min. | 120mm |
MFR Part No. | 09702 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 32kg |