£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Professional smart battery charger with multiple stage charging. For use with lead acid, wet cell, VRLA, GEL, AGM and Ca-Ca Batteries on cars. Supplied with 3 adapter leads.
Features and Benefits
• Reverse polarity protection for maximum user safety
• Resistant to dust and water (IP65) to protect the charger from accidental damage
Notes
3 year domestic guarantee
Attribute | Value |
---|---|
Battery Capacity | 6-42Ah |
Brand | SIP |
EAN | 5012713055906 |
ECLASS Code | 27050600 |
Input Voltage | 230V |
MFR Part No. | 03551 |
UNSPSC Code | 26111704 |
Voltage | 12 6V |
Weight | 0.45kg |