£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
Product Documents
This rescue pac 3000 features a reverse hook alarm Indicator and LED charge indicators, 2 x 12 DC output sockets, designed with a tough steel case with a plastic seat and Integrated storage hooks the clamps and cables can be neatly stored when not in use. It gives a 3000amp/1500amp boost peak rate and 1200amp/600amp cranking rate.
Attribute | Value |
---|---|
Battery Capacity | 22Ah |
Brand | SIP |
Cranking Rate | 1200/600A |
EAN | 5012713039371 |
ECLASS Code | 27050600 |
MFR Part No. | 03937 |
Peak Amps | 3000/1500A |
UNSPSC Code | 26111704 |
Voltage | 12/24V |
Weight | 19kg |