£236.67
Ex VAT
£284.00
Inc VAT
Product Details
Product Specification
Auto 40
Offers charging in three different modes to suit each job, you can choose from either manual mode, automatic mode or automatic charge. Suitable for charging 12v and 24v batteries with a 40amp output current @ 12V and 20amp output current @ 24V. Equipped with charge current selector, digital ammeter and voltmeter, thermal overload protection short circuit protection and polarity reversal and charge timer. Installed with Inverter Technology so the charge function is carried out without output voltage peaks.
Attribute | Value |
---|---|
Battery Capacity | 600Ah |
Brand | SIP |
EAN | 5012713039746 |
ECLASS Code | 27050600 |
MFR Part No. | 03974 |
UNSPSC Code | 26111704 |
Voltage | 12/24V |
Weight | 4kg |