£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Premium battery charges supplied with heavy-duty charge leads and crocodile clips, ensuring a longer life and lasting performance
Key Features:
■ Tough steel casing
■ Reliable reverse polarity protection
■ Built-in ammeter for clear levels
■ Two charge rate settings 12.5A / 8.5A
■ Overload protection
Typical Applications;
Suitable for charging 12 or 24V batteries in the garage or workshop
Attribute | Value |
---|---|
Battery Capacity | to 110Ah |
Brand | SIP |
EAN | 5012713055319 |
ECLASS Code | 27050600 |
Input Voltage | 230v (13amp)V |
MFR Part No. | 05531 |
UNSPSC Code | 26111704 |
Weight | 7.12kg |