SKU:
SIP4943738G
MPN:
05538
£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
The Startmaster PWT1000 is a professional starter and charger capable of providing a reliable service for all trade applications. Heavy-duty charge leads and crocodile clips as standard ensuring long life and lasting performance.
Key Features:
■ Tough steel casing
■ Dual voltage charging for high versatility
■ 500amp maximum boost rate
■ 370Ah maximum battery capacity
■ 69amp maximum charging current
■ Clear and easy-to-read ammeter
■ Wheel mounted for easy movement
■ 6 different charge rate settings
■ Short circuit/overload protection
■ Reverse polarity protection
■ 2 year warranty
Typical Application:
■ Ideal for workshops and garages
Attribute | Value |
---|---|
Battery Capacity | to 370Ah |
Brand | SIP |
EAN | 5012713055388 |
ECLASS Code | 27050600 |
Input Voltage | 230v (25amp)V |
MFR Part No. | 05538 |
UNSPSC Code | 26111704 |
Weight | 29kg |