noscriptSIP 07104 12V SC 9800 Capacitor Booster 07104 | Cromwell Tools

SIP

07104 12V SC 9800 Capacitor Booster

SKU:

SIP4942884D

MPN:

07104

£769.00

Ex VAT

£922.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Premium Swiss designed 12v battery-less booster capacitor. Offering minimal maintenance and exceptional power. Designed with powerful 6 x 3400F ultracapacitors and 1mil+ life cycles. A high quality booster with a built-in reverse polarity alarm and a fully automatic charger.


    Features and Benefits
    • LED indicators for accurate booster status
    • On/off switch for easy control


    Notes
    2 years domestic guarantee


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SIP

    Cranking Rate

    2200A

    EAN

    5012713071043

    ECLASS Code

    27050600

    Input Voltage

    12V

    MFR Part No.

    07104

    Peak Amps

    9800A

    UNSPSC Code

    26111704

    Voltage

    12V

    Weight

    9.75kg