noscriptSIP 07106 12V/24V SC 18002XP Capacitor Booster 07106 | Cromwell Tools

SIP

07106 12V/24V SC 18002XP Capacitor Booster

SKU:

SIP4942886F

MPN:

07106

£1289.00

Ex VAT

£1546.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Heavy duty capacitor which offers minimal maintenance and exceptional power. Premium Swiss designed high quality finish and reverse polarity alarm.


    Features and Benefits
    • Digital display for accurate boost levels


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SIP

    Cranking Rate

    3400 4400A

    EAN

    5012713071067

    ECLASS Code

    27050600

    MFR Part No.

    07106

    Peak Amps

    18000 9000A

    UNSPSC Code

    26111704

    Voltage

    12/24V

    Weight

    20.20kg