£379.00
Ex VAT
£454.80
Inc VAT
Product Details
Product Specification
Product Documents
AGM battery power and 6 x 600F ultra capacitors combined offering the advantages of including long cranking duration and high starting current. It can been used to start car capacitors when left connected to the battery. Swiss made booster will charge in an impressive 15 seconds. Comes complete with heavy duty leads and clamps.
Features and Benefits
• LED indicators for accurate booster status
• 12V DC output socket for smaller devices
• Lightweight for easy portability
Notes
2 years domestic guarantee
Attribute | Value |
---|---|
Battery Capacity | 15Ah |
Brand | SIP |
Cranking Rate | 1200A |
EAN | 5012713071302 |
ECLASS Code | 27050600 |
MFR Part No. | 07130 |
Peak Amps | 3500A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 9.53kg |