£497.00
Ex VAT
£596.40
Inc VAT
Product Details
Product Specification
Product Documents
One machine combined of 22Ah AGM battery and 6 X 600F ultra capacitors which takes advantages of both. The hybrid high power technology has long life offering up to 90% of vehicle starting power. Supplied with a fully automatic charger and heavy duty leads and clamps.
Features and Benefits
• LED indicators for accurate booster status
• 12V DC output socket for smaller devices
• On/off switch for easy control
• Integrated circuit breaker protection for safety
• High quality Swiss construction to protect the machine against accidental damage
Notes
2 years domestic guarantee
Attribute | Value |
---|---|
Battery Capacity | 22Ah |
Brand | SIP |
Cranking Rate | 1400A |
EAN | 5012713071326 |
ECLASS Code | 27050600 |
MFR Part No. | 07132 |
Peak Amps | 3600A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 13.60kg |