£659.00
Ex VAT
£790.80
Inc VAT
Product Details
Product Specification
Product Documents
AGM battery power and 5 1500F ultra capacitors combined offering a long cranking duration and a high starting current. This hybrid booster, for use on cars, offers up to 90% of vehicle starting power. Premium, high quality Swiss design with a long working life. Supplied with a fully automatic charger and heavy duty leads and clamps.
Features and Benefits
• Integrated circuit breaker protection for safety
• LED indicators for accurate booster status
• 12V DC output socket for smaller devices
• On/off switch for easy control
Notes
2 years domestic guarantee
Attribute | Value |
---|---|
Battery Capacity | 15Ah |
Brand | SIP |
Cranking Rate | 1500A |
EAN | 5012713071340 |
ECLASS Code | 27050600 |
MFR Part No. | 07134 |
Peak Amps | 8000A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 12.60kg |