£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
Product Documents
A powerful AGM battery booster for use with cars. A high quality, premium Swiss construction which supports a range of batteries. This booster comes complete with heavy duty leads, clamps and a mains fast charger.
Features and Benefits
• Compact and lightweight for easy portability
• Reduced internal resistance which needs less maintenance
• LED indicators for easy reading
Notes
12 months domestic guarantee
Attribute | Value |
---|---|
Battery Capacity | 15Ah |
Brand | SIP |
Cranking Rate | 850A |
EAN | 5012713071654 |
ECLASS Code | 27050600 |
MFR Part No. | 07165 |
Peak Amps | 2500A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 9.40kg |